Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 35 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G616114037


product price: $74.19
/ea

Key Features

Includes
Bartack Reinforcement
Binding
Prym Snaps, Zipper Fly
Color
Navy
Garment Style
Cargo Station Pants
Size
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G616114037
UPC #
843131158536
Country of Origin
Bangladesh

Dimensions

Size
35 in

Details

Includes
Bartack Reinforcement
Inseam
29 in
Binding
Prym Snaps, Zipper Fly
Color
Navy
Item
Work Pants
Garment Style
Cargo Station Pants
Fabric Weight
7.5 oz
Uniform Type
General
Pockets
6
Material
100% Tough Cotton

Description

MENS CARGO COTTON STATION PANT 729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.