Zoro Homepage

Work Pants, 36 in, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G016115368


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Size
36 in
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G016115368
UPC #
840803157217
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Color
Black
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
Inseam
36 in
Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Item
Work Pants

Description

MENS DEFENDER PANT Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.