Zoro Homepage

Work Pants, 36 in, Navy, 100% Cotton

  • Mfr # 114024

  • Zoro # G316113774


product price: $71.79
/ea

Key Features

Binding
Prym Snap, Zipper Fly
Includes
Triple Needle Stitching at Critical Seams
Color
Navy
Garment Style
Pants
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114024
Zoro #
G316113774
UPC #
843131147578
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Binding
Prym Snap, Zipper Fly
Includes
Triple Needle Stitching at Critical Seams
Item
Work Pants
Color
Navy
Garment Style
Pants
Uniform Type
General
Material
100% Cotton
Pockets
4
Fabric Weight
7.5 oz
Inseam
34 in

Description

M COTTON STATION PANT 729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.