Zoro Homepage

Work Pants, 36 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G816114059


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G816114059
UPC #
840803192119
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Fabric Weight
6.9 oz
Pockets
28
Item
Work Pants
Inseam
36 in
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Color
Olive Drab Green
Garment Style
Pants

Description

MENS DEFENDER PANT 830: OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.