
Work Pants, 38 in, Black, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G516115424
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G516115424
UPC #
840803157224
Country of Origin
Bangladesh
Dimensions
Size
38 in
Details
Color
Black
Item
Work Pants
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Inseam
36 in
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Fabric Weight
6.9 oz
Description
MENS DEFENDER PANT 019: Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.