Zoro Homepage

Work Pants, 38 in, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G816115421


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Size
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G816115421
UPC #
840803156838
Country of Origin
Bangladesh

Dimensions

Size
38 in

Details

Color
Black
Fabric Weight
6.9 oz
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Uniform Type
General
Garment Style
Pants
Item
Work Pants
Includes
Internal Knee Pad Access with Articulated Knee
Inseam
30 in

Description

MENS DEFENDER PANT 019: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.