
Work Pants, 38 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G416113827
product price: $71.89
/eaKey Features
Fabric Weight
7.5 oz
Size
38 in
Includes
Bartack Reinforcement
Uniform Type
General
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G416113827
UPC #
843131148667
Country of Origin
Bangladesh
Dimensions
Size
38 in
Details
Fabric Weight
7.5 oz
Includes
Bartack Reinforcement
Uniform Type
General
Color
Navy
Pockets
6
Material
100% Tough Cotton
Inseam
32 in
Garment Style
Cargo Station Pants
Item
Work Pants
Binding
Prym Snaps, Zipper Fly
Description
MENS CARGO COTTON STATION PANT 729
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.