Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 38 in, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G216114994


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Pockets
28
Includes
Internal Knee Pad Access with Articulated Knee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G216114994
UPC #
840803191808
Country of Origin
Bangladesh

Dimensions

Size
38 in

Details

Fabric Weight
6.9 oz
Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Color
Navy
Item
Work Pants
Inseam
36 in
Pockets
28
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton

Description

MENS DEFENDER PANT Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.