Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 38 in, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G216115113


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Internal Knee Pad Access with Articulated Knee
Pockets
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G216115113
UPC #
840803191624
Country of Origin
Bangladesh

Dimensions

Size
38 in

Details

Uniform Type
General
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Internal Knee Pad Access with Articulated Knee
Color
Navy
Pockets
28
Item
Work Pants
Fabric Weight
6.9 oz
Inseam
32 in
Garment Style
Pants

Description

MENS DEFENDER PANT : Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.