
Work Pants, 38 in, Navy, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G616115065
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
45% Cordura(R) Nylon, 55% Cotton
Size
38 in
Includes
Internal Knee Pad Access with Articulated Knee
Pockets
28
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G616115065
UPC #
840803191716
Country of Origin
Bangladesh
Dimensions
Size
38 in
Details
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Internal Knee Pad Access with Articulated Knee
Pockets
28
Uniform Type
General
Color
Navy
Inseam
34 in
Garment Style
Pants
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Item
Work Pants
Fabric Weight
6.9 oz
Description
MENS DEFENDER PANT : Midnight Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.