Zoro Homepage

Work Pants, 38 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G516114052


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Knee Pad Access with Articulated Knee
Pockets
28
Fabric Weight
6.9 oz
Size
38 in
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G516114052
UPC #
840803157484
Country of Origin
Bangladesh

Dimensions

Size
38 in

Details

Item
Work Pants
Includes
Internal Knee Pad Access with Articulated Knee
Inseam
30 in
Pockets
28
Fabric Weight
6.9 oz
Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Garment Style
Pants
Color
Olive Drab Green

Description

MENS DEFENDER PANT 830: OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.