
Work Pants, 38 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G916114058
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Pockets
28
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Size
38 in
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114002
Zoro #
G916114058
UPC #
840803192126
Country of Origin
Bangladesh
Dimensions
Size
38 in
Details
Pockets
28
Color
Olive Drab Green
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Item
Work Pants
Uniform Type
General
Inseam
36 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee
Description
MENS DEFENDER PANT OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.