
Work Pants, 3XL, Black, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G016114910
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Material
100% 3 Layer Nylon
Pockets
2
Fabric Weight
12 oz
Uniform Type
General
Garment Style
Tactix Rain Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114037
Zoro #
G016114910
UPC #
843131167552
Country of Origin
Bangladesh
Dimensions
Size
3XL
Garment Size
Long
Details
Color
Black
Inseam
Tall
Material
100% 3 Layer Nylon
Pockets
2
Fabric Weight
12 oz
Item
Work Pants
Uniform Type
General
Garment Style
Tactix Rain Pant
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Binding
YKK(R) zippers
Pant Sizing
Long
Description
TACTIX RAIN PANT 019: Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.