
Work Pants, 3XL, Navy, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G416113834
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Pockets
2
Fabric Weight
12 oz
Garment Style
Tactix Rain Pant
Garment Size
Short
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114037
Zoro #
G416113834
UPC #
843131167712
Country of Origin
Bangladesh
Dimensions
Garment Size
Short
Size
3XL
Details
Pockets
2
Fabric Weight
12 oz
Garment Style
Tactix Rain Pant
Color
Navy
Uniform Type
General
Material
100% 3 Layer Nylon
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Item
Work Pants
Binding
YKK(R) zippers
Inseam
Short
Pant Sizing
Short
Description
TACTIX RAIN PANT 729: Midnight Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.