
Work Pants, 3XL, Olive Drab Green, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G616114822
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Material
100% 3 Layer Nylon
Uniform Type
General
Fabric Weight
12 oz
Garment Style
Tactix Rain Pant
Binding
YKK(R) zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114037
Zoro #
G616114822
UPC #
843131149824
Country of Origin
Bangladesh
Dimensions
Garment Size
Regular
Size
3XL
Details
Material
100% 3 Layer Nylon
Uniform Type
General
Fabric Weight
12 oz
Inseam
Regular
Garment Style
Tactix Rain Pant
Binding
YKK(R) zippers
Item
Work Pants
Pockets
2
Color
Olive Drab Green
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pant Sizing
Regular
Description
TACTIX RAIN PANT OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.