
Work Pants, 40 in, Black, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G516115356
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Size
40 in
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G516115356
UPC #
840803156845
Country of Origin
Bangladesh
Dimensions
Size
40 in
Details
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Garment Style
Pants
Inseam
30 in
Includes
Internal Knee Pad Access with Articulated Knee
Color
Black
Pockets
28
Item
Work Pants
Uniform Type
General
Description
MENS DEFENDER PANT Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.