Zoro Homepage

Work Pants, 40 in, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G916115208


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Size
40 in
Uniform Type
General
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G916115208
UPC #
840803157101
Country of Origin
Bangladesh

Dimensions

Size
40 in

Details

Item
Work Pants
Garment Style
Pants
Inseam
34 in
Uniform Type
General
Pockets
28
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Fabric Weight
6.9 oz
Color
Black
Includes
Internal Knee Pad Access with Articulated Knee

Description

MENS DEFENDER PANT Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.