Zoro Homepage

Work Pants, 40 in, Navy, 100% Cotton

  • Mfr # 114024

  • Zoro # G516113857


product price: $71.79
/ea

Key Features

Includes
Triple Needle Stitching at Critical Seams
Fabric Weight
7.5 oz
Material
100% Cotton
Pockets
4
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114024
Zoro #
G516113857
UPC #
843131147592
Country of Origin
Bangladesh

Dimensions

Size
40 in

Details

Inseam
34 in
Includes
Triple Needle Stitching at Critical Seams
Fabric Weight
7.5 oz
Material
100% Cotton
Pockets
4
Garment Style
Pants
Uniform Type
General
Color
Navy
Binding
Prym Snap, Zipper Fly
Item
Work Pants

Description

M COTTON STATION PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.