Zoro Homepage

Work Pants, 40 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G716113954


product price: $74.19
/ea

Key Features

Fabric Weight
7.5 oz
Uniform Type
General
Garment Style
Cargo Station Pants
Binding
Prym Snaps, Zipper Fly
Includes
Bartack Reinforcement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G716113954
UPC #
843131167712
Country of Origin
Bangladesh

Dimensions

Size
40 in

Details

Fabric Weight
7.5 oz
Uniform Type
General
Garment Style
Cargo Station Pants
Binding
Prym Snaps, Zipper Fly
Includes
Bartack Reinforcement
Item
Work Pants
Inseam
36 in
Color
Navy
Pockets
6
Material
100% Tough Cotton

Description

MENS CARGO COTTON STATION PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.