
Work Pants, 40 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G316114030
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Pockets
28
Includes
Internal Knee Pad Access with Articulated Knee
Garment Style
Pants
Fabric Weight
6.9 oz
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G316114030
UPC #
840803157491
Country of Origin
Bangladesh
Dimensions
Size
40 in
Details
Pockets
28
Includes
Internal Knee Pad Access with Articulated Knee
Color
Olive Drab Green
Inseam
30 in
Garment Style
Pants
Fabric Weight
6.9 oz
Uniform Type
General
Item
Work Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Description
MENS DEFENDER PANT 830: OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.