Zoro Homepage

Work Pants, 40 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G416113988


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pockets
28
Uniform Type
General
Size
40 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G416113988
UPC #
840803191952
Country of Origin
Bangladesh

Dimensions

Size
40 in

Details

Pockets
28
Uniform Type
General
Color
Olive Drab Green
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Item
Work Pants
Fabric Weight
6.9 oz
Inseam
32 in
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Includes
Internal Knee Pad Access with Articulated Knee

Description

MENS DEFENDER PANT OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.