
Work Pants, 42 in, Navy, 100% Cotton
Mfr # 114024
Zoro # G416113926
product price: $71.79
/eaKey Features
Garment Style
Pants
Material
100% Cotton
Includes
Triple Needle Stitching at Critical Seams
Fabric Weight
7.5 oz
Binding
Prym Snap, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114024
Zoro #
G416113926
UPC #
843131147325
Country of Origin
Bangladesh
Dimensions
Size
42 in
Details
Garment Style
Pants
Material
100% Cotton
Item
Work Pants
Includes
Triple Needle Stitching at Critical Seams
Fabric Weight
7.5 oz
Inseam
30 in
Binding
Prym Snap, Zipper Fly
Pockets
4
Color
Navy
Uniform Type
General
Description
M COTTON STATION PANT 729
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.