Zoro Homepage

Work Pants, 42 in, Navy, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G916115369


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Uniform Type
General
Size
42 in
Includes
Internal Knee Pad Access with Articulated Knee
Material
45% Cordura(R) Nylon, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G916115369
UPC #
840803191822
Country of Origin
Bangladesh

Dimensions

Size
42 in

Details

Fabric Weight
6.9 oz
Uniform Type
General
Inseam
36 in
Includes
Internal Knee Pad Access with Articulated Knee
Color
Navy
Material
45% Cordura(R) Nylon, 55% Cotton
Item
Work Pants
Garment Style
Pants
Pockets
28
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly

Description

MENS DEFENDER PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.