Zoro Homepage

Work Pants, 42 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G716113947


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
Size
42 in
Fabric Weight
6.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G716113947
UPC #
840803192140
Country of Origin
Bangladesh

Dimensions

Size
42 in

Details

Garment Style
Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
Fabric Weight
6.9 oz
Color
Olive Drab Green
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee
Item
Work Pants
Inseam
36 in

Description

MENS DEFENDER PANT OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.