
Work Pants, 42 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G116115862
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Size
42 in
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G116115862
UPC #
843131132703
Country of Origin
Bangladesh
Dimensions
Size
42 in
Details
Item
Work Pants
Includes
Internal Knee Pad Access with Articulated Knee
Fabric Weight
6.9 oz
Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Pants
Pockets
28
Uniform Type
General
Color
Wolf Grey
Inseam
32 in
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Description
MENS DEFENDER PANT Wolf Grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.