Zoro Homepage

Work Pants, 44 in, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G216115861


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Pockets
28
Garment Style
Pants
Includes
Internal Knee Pad Access with Articulated Knee
Material
45% Cordura(R) Nylon, 55% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G216115861
UPC #
840803156999
Country of Origin
Bangladesh

Dimensions

Size
44 in

Details

Item
Work Pants
Fabric Weight
6.9 oz
Pockets
28
Garment Style
Pants
Includes
Internal Knee Pad Access with Articulated Knee
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
32 in
Uniform Type
General
Color
Black
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly

Description

MENS DEFENDER PANT Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.