Zoro Homepage

Work Pants, 44 in, Black, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G716115965


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.9 oz
Pockets
28
Garment Style
Pants
Size
44 in
Includes
Internal Knee Pad Access with Articulated Knee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G716115965
UPC #
840803157125
Country of Origin
Bangladesh

Dimensions

Size
44 in

Details

Fabric Weight
6.9 oz
Pockets
28
Inseam
34 in
Garment Style
Pants
Includes
Internal Knee Pad Access with Articulated Knee
Item
Work Pants
Binding
Duraflex Pulls, Prym Snaps, Zipper Fly
Color
Black
Material
45% Cordura(R) Nylon, 55% Cotton
Uniform Type
General

Description

MENS DEFENDER PANT 019: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.