
Work Pants, 44 in, Navy, 100% Cotton
Mfr # 114024
Zoro # G016113906
product price: $71.79
/eaKey Features
Fabric Weight
7.5 oz
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Color
Navy
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114024
Zoro #
G016113906
UPC #
843131147332
Country of Origin
Bangladesh
Dimensions
Size
44 in
Details
Fabric Weight
7.5 oz
Inseam
30 in
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Item
Work Pants
Color
Navy
Garment Style
Pants
Pockets
4
Includes
Triple Needle Stitching at Critical Seams
Material
100% Cotton
Description
M COTTON STATION PANT 729
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.