Zoro Homepage

Work Pants, 44 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G616113894


product price: $71.89
/ea

Key Features

Binding
Prym Snaps, Zipper Fly
Color
Navy
Includes
Bartack Reinforcement
Garment Style
Cargo Station Pants
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G616113894
UPC #
843131148797
Country of Origin
Bangladesh

Dimensions

Size
44 in

Details

Binding
Prym Snaps, Zipper Fly
Color
Navy
Inseam
36 in
Includes
Bartack Reinforcement
Garment Style
Cargo Station Pants
Item
Work Pants
Fabric Weight
7.5 oz
Material
100% Tough Cotton
Pockets
6
Uniform Type
General

Description

MENS CARGO COTTON STATION PANT 729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.