
Work Pants, 46 in, Navy, 100% Cotton
Mfr # 114024
Zoro # G916114041
product price: $71.79
/eaKey Features
Color
Navy
Garment Style
Pants
Fabric Weight
7.5 oz
Uniform Type
General
Includes
Triple Needle Stitching at Critical Seams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114024
Zoro #
G916114041
UPC #
843131147769
Country of Origin
Bangladesh
Dimensions
Size
46 in
Details
Color
Navy
Item
Work Pants
Garment Style
Pants
Fabric Weight
7.5 oz
Uniform Type
General
Inseam
36 in
Includes
Triple Needle Stitching at Critical Seams
Material
100% Cotton
Pockets
4
Binding
Prym Snap, Zipper Fly
Description
M COTTON STATION PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.