
Work Pants, 46 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G116113950
product price: $70.79
/eaKey Features
Color
Navy
Includes
Bartack Reinforcement
Fabric Weight
7.5 oz
Material
100% Tough Cotton
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G116113950
UPC #
843131196644
Country of Origin
Bangladesh
Dimensions
Size
46 in
Details
Color
Navy
Includes
Bartack Reinforcement
Fabric Weight
7.5 oz
Inseam
36 in
Material
100% Tough Cotton
Uniform Type
General
Garment Style
Cargo Station Pants
Binding
Prym Snaps, Zipper Fly
Item
Work Pants
Pockets
6
Description
MENS CARGO COTTON STATION PANT 729
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.