
Work Pants, 46 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G316113804
product price: $70.79
/eaKey Features
Pockets
6
Color
Navy
Material
100% Tough Cotton
Includes
Bartack Reinforcement
Garment Style
Cargo Station Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G316113804
UPC #
843131196422
Country of Origin
Bangladesh
Dimensions
Size
46 in
Details
Pockets
6
Color
Navy
Material
100% Tough Cotton
Inseam
31 in
Item
Work Pants
Includes
Bartack Reinforcement
Garment Style
Cargo Station Pants
Uniform Type
General
Binding
Prym Snaps, Zipper Fly
Fabric Weight
7.5 oz
Description
MENS CARGO COTTON STATION PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.