Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 48 in, Navy, 100% Cotton

  • Mfr # 114024

  • Zoro # G716113862


product price: $71.79
/ea

Key Features

Includes
Triple Needle Stitching at Critical Seams
Color
Navy
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114024
Zoro #
G716113862
UPC #
843131147639
Country of Origin
Bangladesh

Dimensions

Size
48 in

Details

Item
Work Pants
Includes
Triple Needle Stitching at Critical Seams
Color
Navy
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Fabric Weight
7.5 oz
Pockets
4
Inseam
34 in
Material
100% Cotton
Garment Style
Pants

Description

M COTTON STATION PANT 729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.