
Work Pants, 4XL, Black, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G716114913
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Pockets
2
Garment Size
Regular
Fabric Weight
12 oz
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Binding
YKK(R) zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114037
Zoro #
G716114913
UPC #
843131160898
Country of Origin
Bangladesh
Dimensions
Garment Size
Regular
Size
4XL
Details
Pockets
2
Item
Work Pants
Fabric Weight
12 oz
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Binding
YKK(R) zippers
Garment Style
Tactix Rain Pant
Uniform Type
General
Inseam
Regular
Material
100% 3 Layer Nylon
Color
Black
Pant Sizing
Regular
Description
TACTIX RAIN PANT Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.