Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 4XL, Navy, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G116114506


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Tactix Rain Pant
Pockets
2
Binding
YKK(R) zippers
Fabric Weight
12 oz
Material
100% 3 Layer Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114037
Zoro #
G116114506
UPC #
843131160904
Country of Origin
Bangladesh

Dimensions

Size
4XL
Garment Size
Regular

Details

Garment Style
Tactix Rain Pant
Pockets
2
Binding
YKK(R) zippers
Fabric Weight
12 oz
Material
100% 3 Layer Nylon
Item
Work Pants
Inseam
Regular
Uniform Type
General
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Color
Navy
Pant Sizing
Regular

Description

TACTIX RAIN PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.