
Work Pants, 50 in, Navy, 100% Cotton
Mfr # 114024
Zoro # G716114005
product price: $71.79
/eaKey Features
Uniform Type
General
Fabric Weight
7.5 oz
Color
Navy
Garment Style
Pants
Includes
Triple Needle Stitching at Critical Seams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114024
Zoro #
G716114005
UPC #
843131147783
Country of Origin
Bangladesh
Dimensions
Size
50 in
Details
Uniform Type
General
Item
Work Pants
Fabric Weight
7.5 oz
Color
Navy
Inseam
36 in
Garment Style
Pants
Includes
Triple Needle Stitching at Critical Seams
Pockets
4
Material
100% Cotton
Binding
Prym Snap, Zipper Fly
Description
M COTTON STATION PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.