
Work Pants, 50 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G116114063
product price: $70.79
/eaKey Features
Binding
Prym Snaps, Zipper Fly
Material
100% Tough Cotton
Size
50 in
Pockets
6
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G116114063
UPC #
843131196569
Country of Origin
Bangladesh
Dimensions
Size
50 in
Details
Binding
Prym Snaps, Zipper Fly
Material
100% Tough Cotton
Pockets
6
Uniform Type
General
Item
Work Pants
Fabric Weight
7.5 oz
Includes
Bartack Reinforcement
Garment Style
Cargo Station Pants
Color
Navy
Inseam
33 in
Description
MENS CARGO COTTON STATION PANT 729
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.