Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, 50 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G416114053


product price: $70.79
/ea

Key Features

Garment Style
Cargo Station Pants
Uniform Type
General
Includes
Bartack Reinforcement
Size
50 in
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G416114053
UPC #
843131196491
Country of Origin
Bangladesh

Dimensions

Size
50 in

Details

Garment Style
Cargo Station Pants
Inseam
32 in
Item
Work Pants
Uniform Type
General
Includes
Bartack Reinforcement
Fabric Weight
7.5 oz
Material
100% Tough Cotton
Color
Navy
Pockets
6
Binding
Prym Snaps, Zipper Fly

Description

MENS CARGO COTTON STATION PANT 729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.