
Work Pants, 50 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G816113878
product price: $70.79
/eaKey Features
Garment Style
Cargo Station Pants
Fabric Weight
7.5 oz
Size
50 in
Binding
Prym Snaps, Zipper Fly
Includes
Bartack Reinforcement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G816113878
UPC #
843131196446
Country of Origin
Bangladesh
Dimensions
Size
50 in
Details
Item
Work Pants
Garment Style
Cargo Station Pants
Fabric Weight
7.5 oz
Inseam
31 in
Binding
Prym Snaps, Zipper Fly
Includes
Bartack Reinforcement
Material
100% Tough Cotton
Uniform Type
General
Pockets
6
Color
Navy
Description
MENS CARGO COTTON STATION PANT 729
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.