
Work Pants, 52 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G916113969
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Binding
Prym Snaps, Zipper Fly
Color
Navy
Uniform Type
General
Fabric Weight
7.5 oz
Includes
Bartack Reinforcement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G916113969
UPC #
843131196392
Country of Origin
Bangladesh
Dimensions
Size
52 in
Details
Binding
Prym Snaps, Zipper Fly
Color
Navy
Inseam
29 in
Uniform Type
General
Fabric Weight
7.5 oz
Includes
Bartack Reinforcement
Item
Work Pants
Pockets
6
Garment Style
Cargo Station Pants
Material
100% Tough Cotton
Description
MENS CARGO COTTON STATION PANT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.