Zoro Homepage

Work Pants, 54 in, Navy, 100% Tough Cotton

  • Mfr # 114030

  • Zoro # G316113927


product price: $71.89
/ea

Key Features

Uniform Type
General
Garment Style
Cargo Station Pants
Binding
Prym Snaps, Zipper Fly
Includes
Bartack Reinforcement
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G316113927
UPC #
843131196408
Country of Origin
Bangladesh

Dimensions

Size
54 in

Details

Item
Work Pants
Uniform Type
General
Garment Style
Cargo Station Pants
Binding
Prym Snaps, Zipper Fly
Includes
Bartack Reinforcement
Color
Navy
Inseam
29 in
Fabric Weight
7.5 oz
Pockets
6
Material
100% Tough Cotton

Description

MENS CARGO COTTON STATION PANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.