
Work Pants, 54 in, Navy, 100% Tough Cotton
Mfr # 114030
Zoro # G616114020
product price: $71.89
/eaKey Features
Pockets
6
Uniform Type
General
Material
100% Tough Cotton
Fabric Weight
7.5 oz
Binding
Prym Snaps, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030
Zoro #
G616114020
UPC #
843131196514
Country of Origin
Bangladesh
Dimensions
Size
54 in
Details
Pockets
6
Uniform Type
General
Item
Work Pants
Material
100% Tough Cotton
Fabric Weight
7.5 oz
Inseam
32 in
Binding
Prym Snaps, Zipper Fly
Color
Navy
Garment Style
Cargo Station Pants
Includes
Bartack Reinforcement
Description
MENS CARGO COTTON STATION PANT 729
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.