Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Pants, L, Black, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G516114922


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Tactix Rain Pant
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
Garment Size
Short
Material
100% 3 Layer Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114037
Zoro #
G516114922
UPC #
843131167446
Country of Origin
Bangladesh

Dimensions

Garment Size
Short
Size
L

Details

Garment Style
Tactix Rain Pant
Inseam
Short
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pockets
2
Item
Work Pants
Material
100% 3 Layer Nylon
Uniform Type
General
Fabric Weight
12 oz
Binding
YKK(R) zippers
Color
Black
Pant Sizing
Short

Description

TACTIX RAIN PANT 019: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.