
Work Pants, L, Black, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G516114939
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Binding
YKK(R) zippers
Pockets
2
Uniform Type
General
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Garment Style
Tactix Rain Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114037
Zoro #
G516114939
UPC #
843131167521
Country of Origin
Bangladesh
Dimensions
Size
L
Garment Size
Long
Details
Color
Black
Binding
YKK(R) zippers
Pockets
2
Uniform Type
General
Item
Work Pants
Inseam
Tall
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Garment Style
Tactix Rain Pant
Fabric Weight
12 oz
Material
100% 3 Layer Nylon
Pant Sizing
Long
Description
TACTIX RAIN PANT Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.