
Work Pants, L, Navy, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G416113841
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Uniform Type
General
Material
100% 3 Layer Nylon
Pockets
2
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Binding
YKK(R) zippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114037
Zoro #
G416113841
UPC #
843131149725
Country of Origin
Bangladesh
Dimensions
Size
L
Garment Size
Regular
Details
Uniform Type
General
Material
100% 3 Layer Nylon
Pockets
2
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Binding
YKK(R) zippers
Inseam
Regular
Fabric Weight
12 oz
Color
Navy
Item
Work Pants
Garment Style
Tactix Rain Pant
Pant Sizing
Regular
Description
TACTIX RAIN PANT 729: Midnight Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.