
Work Pants, L, Olive Drab Green, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G716114845
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Pockets
2
Fabric Weight
12 oz
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Binding
YKK(R) zippers
Garment Size
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114037
Zoro #
G716114845
UPC #
843131167767
Country of Origin
Bangladesh
Dimensions
Garment Size
Short
Size
L
Details
Color
Olive Drab Green
Inseam
Short
Pockets
2
Fabric Weight
12 oz
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Binding
YKK(R) zippers
Material
100% 3 Layer Nylon
Item
Work Pants
Uniform Type
General
Garment Style
Tactix Rain Pant
Pant Sizing
Short
Description
TACTIX RAIN PANT OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.