Zoro Homepage

Work Pants, M, Navy, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G416114558


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12 oz
Uniform Type
General
Garment Style
Tactix Rain Pant
Material
100% 3 Layer Nylon
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114037
Zoro #
G416114558
UPC #
843131167590
Country of Origin
Bangladesh

Dimensions

Size
M
Garment Size
Long

Details

Fabric Weight
12 oz
Uniform Type
General
Garment Style
Tactix Rain Pant
Material
100% 3 Layer Nylon
Pockets
2
Item
Work Pants
Inseam
Tall
Binding
YKK(R) zippers
Color
Navy
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Pant Sizing
Long

Description

TACTIX RAIN PANT 729: Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.