Zoro Homepage

Work Pants, M, Navy, 100% 3 Layer Nylon

  • Mfr # 114037

  • Zoro # G516113772


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Pockets
2
Fabric Weight
12 oz
Uniform Type
General
Binding
YKK(R) zippers
Garment Style
Tactix Rain Pant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114037
Zoro #
G516113772
UPC #
843131149718
Country of Origin
Bangladesh

Dimensions

Garment Size
Regular
Size
M

Details

Pockets
2
Fabric Weight
12 oz
Uniform Type
General
Binding
YKK(R) zippers
Item
Work Pants
Garment Style
Tactix Rain Pant
Material
100% 3 Layer Nylon
Inseam
Regular
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Color
Navy
Pant Sizing
Regular

Description

TACTIX RAIN PANT Midnight Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.