
Work Pants, S, Olive Drab Green, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G516114878
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Binding
YKK(R) zippers
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Material
100% 3 Layer Nylon
Pockets
2
Garment Style
Tactix Rain Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114037
Zoro #
G516114878
UPC #
843131149770
Country of Origin
Bangladesh
Dimensions
Size
S
Garment Size
Regular
Details
Inseam
Regular
Binding
YKK(R) zippers
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Item
Work Pants
Material
100% 3 Layer Nylon
Pockets
2
Garment Style
Tactix Rain Pant
Fabric Weight
12 oz
Color
Olive Drab Green
Uniform Type
General
Pant Sizing
Regular
Description
TACTIX RAIN PANT 830: OD Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.