
Work Pants, XL, Black, 100% 3 Layer Nylon
Mfr # 114037
Zoro # G816114905
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12 oz
Material
100% 3 Layer Nylon
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Uniform Type
General
Garment Style
Tactix Rain Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114037
Zoro #
G816114905
UPC #
843131167538
Country of Origin
Bangladesh
Dimensions
Size
XL
Garment Size
Long
Details
Fabric Weight
12 oz
Material
100% 3 Layer Nylon
Includes
360 Degree Stretch Waist with Drawcord Adjustment, Articulated Knees, Boot Hook with Hook and Loop Cuff Closure, Full Knee to Knee Running Gusset
Uniform Type
General
Inseam
Tall
Garment Style
Tactix Rain Pant
Pockets
2
Color
Black
Binding
YKK(R) zippers
Item
Work Pants
Pant Sizing
Long
Description
TACTIX RAIN PANT Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.